Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,088 Items)
Sub Category
Hand Torches (70)
Remove
Twister2, Self Igniting Hand Torch
Remove

      Items
Twister2, Self Igniting Hand Torch Twister2, Self Igniting Hand Torch


Twister2, Self Igniting Hand Torch
Twister2, Self Igniting Hand Torch
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB213744
FREE Shipping within the contiguous US
Price: $77.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Twister2, Self Igniting Hand Torch

Trigger Lock with Instant Safety Release, Full Size Comfort Grip, 360º Swivel Tip, Operates in Any Position, Even Upside Down. HT44TE Twister¨ Swirl Combustion Tip End. Tubing Capacity: Propane: Soft Solder-up to 3" Silver Braze-up to 1". MAP//Proª (Propylene): Soft Solder-up to 3.5" Silver Braze-up to 1-3/4". Tip replacement available.

Product Specifications
LENGTH INCHES 11-1/4
WIDTH INCHES 3-7/8
HEIGHT INCHES 1-3/4
COLOR FINISH Orange
APPLICATION 3-1/2" Soft Solder or 1-3/4" Silver Braze
BRAND Uniweld®
DESCRIPTION Self Igniting Hand Torch
MANUFACTURERS PART NUMBER HT44
PACKAGE QUANTITY 1
WEIGHT LBS 1.30


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Twister2, Self Igniting Hand Torch

Twister2, Self Igniting Hand Torch

FREE Shipping
From $77.95
More Info
Add to Cart
Multi-Function Torch/Soldering Iron Workbench Tool Kit

Multi-Function Torch/Soldering Iron Workbench Tool Kit

FREE Shipping
From $69.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)