Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unitorch w/ UT2 Double Twister Tip
See all 8 items in product family

Unitorch w/ UT2 Double Twister Tip

Item #: WBB213740

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $94.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Unitorch w/ UT2 Double Twister Tip

Lightweight, portable flametool can be operated with Propane or Map//Pro. UT2 Double Twister Tip.

Product Specifications

    • LENGTH INCHES8-1/4
    • WIDTH INCHES1-3/8
    • HEIGHT INCHES3-3/8
    • COLOR FINISHSilver / Black
    • APPLICATION4" Soft Solder or 3" Silver Braze
    • BRANDUniweld®
    • DESCRIPTIONUnitorch w/ UT2 Double Twister Tip
    • MANUFACTURERS PART NUMBERRP3T2
    • PACKAGE QUANTITY1
    • WEIGHT LBS1.28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:68