Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unitorch w/ UT5 Twister Tip
See all 8 items in product family

Unitorch w/ UT5 Twister Tip

Item #: WBB213743

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $72.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Unitorch w/ UT5 Twister Tip

LP Twister Tip utilizes swirl combustioin technology to produce a high energy efficient flame. Stable flame in windy conditions.

Product Specifications

    • LENGTH INCHES8-1/4
    • WIDTH INCHES1-3/8
    • HEIGHT INCHES3-3/8
    • COLOR FINISHSilver
    • APPLICATION3-1/2" Soft Solder or 1-3/4" Silver Braze
    • BRANDUniweld®
    • DESCRIPTIONUnitorch w/ UT5 Twister Tip
    • MANUFACTURERS PART NUMBERRP3T5
    • PACKAGE QUANTITY1
    • WEIGHT LBS1.11

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can any of these tips be adapted to a 20lb tank? Or really, what would be the best setup for doing a range of soldering and brazing - from jewlery to HVAC (brazing copper tubing). I've been working with oxy-acetelyne for many years and now I find it benificial to add/convert to air propane and oxy-propane

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed