Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unitorch w/ UT6 Silver Bullet Twister Tip
See all 8 items in product family

Unitorch w/ UT6 Silver Bullet Twister Tip

Item #: WBB213755

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Customer Review
Product Q&A
Unitorch w/ UT6 Silver Bullet Twister Tip

All brass, stainless steel and aluminum construction, UT6 LP Twister Silver Bullet Tip, 360ยบ swivel tip, operates in any position, even upside down.

Product Specifications

    • LENGTH INCHES8-1/4
    • WIDTH INCHES1-3/8
    • HEIGHT INCHES3-3/8
    • COLOR FINISHSilver
    • APPLICATION3-1/2" Soft Solder or 1-3/4" Silver Braze
    • BRANDUniweld®
    • DESCRIPTIONUnitorch w/ UT6 Silver Bullet Twister Tip
    • MANUFACTURERS PART NUMBERRP3T6
    • PACKAGE QUANTITY1
    • WEIGHT LBS1.29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed