Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hose Repair Kits, WESTERN ENTERPRISES CK-6
See all 5 items in product family

Hose Repair Kits, WESTERN ENTERPRISES CK-6

Item #: WBB300441

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $132.29 Save up to 15%
Price: $ 111.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Hose Repair Kit w/C-6 Tool
  • Fast, easy concave crimp ensures strong connections
  • Includes: Fittings, Crimping Tool, Case includes full color label and description chart

Product Specifications

    • BRANDWestern Enterprises
    • SIZEB-Size
    • WEIGHT4.13 lb
    • HOSE INSIDE DIA"5/16 in, 3/8 in"
    • THREAD9/16 in - 18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!