Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Thermal Arc® FP-135 MIG/Flux Cored Welding Package

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Thermal Arc® FP-135 MIG/Flux Cored Welding Package

Item #: WBB737075

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $717.00
Product Information
Customer Review
Product Q&A
Thermal Arc® FP-135 MIG/Flux Cored Welding Package

The new portable FP-135 dual purpose wire welder delivers a very versatile and effective welding performance. With its simple operation and key set up chart even the novice can achieve high quality, professional results. This system features a quick change internal polarity adjustment to change between MIG (GMAW) and flux cored (FCAW) welding. Designed to operate from a standard household outlet and delivers a high maximum output of 135 amps. The ready to weld system comes complete with Tweco® WeldSkill® gun, return cable & clamp, input power cord & plug, spool of flux cored wire and an operating manual. FP-135's high output and duty cycle makes this a great all around package. Optional cart also available.

Applications:
  • Home DIY Hobbyist
  • Farm/Ranch
  • Maintenance and repairs
  • General light duty fabrication & repair
Includes:
  • FP-135 MIG Welder
  • MIG Welder Cart
  • Wire Brush
  • Auto-Darkening Helmet
  • Chipping Hammer

Product Specifications

    • LENGTH INCHES14.5
    • WIDTH INCHES7.75
    • HEIGHT INCHES11
    • COLOR FINISHRed/Black
    • BRANDThermal Arc®
    • MANUFACTURERS PART NUMBERFP-135 (Package)
    • VOLTAGE120
    • WEIGHT LBS45
    • AMPS90
    • PHASE1
    • HERTZ50/60
    • INCLUDED ACCESSORIESMIG Cart
      Wire Brush
      Auto-Darkening Helmet
      Chipping Hammer
    • PROCESSMIG Or Flux Core
    • VOLTAGE (INPUT)120V
    • AMPERAGE (INPUT)50A
    • OUTPUT RANGE39 - 135A
    • CABLE/WIRE SIZE.023" - .030" - .035" (Regular & Stainless Steel)
      .030" - .035" (Flux Core)
    • DUTY CYCLE60A @ 60 Percent
      120A @ 13 Percent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.149.151:66