Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Thermal Arc® FP-95 Flux Cored Welding System

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Thermal Arc® FP-95 Flux Cored Welding System

Item #: WBB737056

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 384.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Thermal Arc® FP-95 Flux Cored Welding System

The new portable FP-95 flux-cored wire welder delivers a basic yet effective welding performance. With its simple operation and key set up chart even the novice can achieve high quality, professional results. This system is designed to operate from a standard household outlet and delivers a maximum output of 90 amps. Requiring no shielding gas, it's ideal for outside use. This ready to weld system comes complete with Tweco® WeldSkill® gun, return cable & clamp, input power cord & plug, spool of flux cored wire and an operating manual. Optional cart also available.

Applications:
  • Home DIY Hobbyist
  • Farm/Ranch
  • Maintenance and repairs

Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES7
    • HEIGHT INCHES14
    • COLOR FINISHRed/Black
    • BRANDThermal Arc®
    • MANUFACTURERS PART NUMBERFP-95
    • VOLTAGE120
    • WEIGHT LBS45
    • DUTY CYCLE60A @ 20 Percent
      85A @ 17 Percent
    • AMPERAGE (INPUT)15A
    • CABLE/WIRE SIZE.023" - .030" (Flux Core)
    • HERTZ60
    • PHASE1
    • OUTPUT RANGE23 - 90A
    • PROCESSFlux Core Only
    • INCLUDED ACCESSORIES-
    • VOLTAGE (INPUT)120V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed