Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Campbell Hausfeld® WG216001AV 115V - 70Amp MIG/FLUX Wire Welder

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Campbell Hausfeld® WG216001AV 115V - 70Amp MIG/FLUX Wire Welder

Item #: WBB1097224

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $240.95
Product Information
Customer Review
Product Q&A
Campbell Hausfeld® WG216001AV 115V - 70Amp MIG/FLUX Wire Welder

115 Volt, 70 Amp welder can weld in flux-core or MIG. Welder is MIG ready with wire gas liner, and regulator, switch polarity to MIG in seconds (requires MIG wire and shielding gas). Start your project in minutes! WG2160 has four heat settings to match your metal thickness. Easy to operate; welds steel up to 3/16 inches. This welder has thermal overload protection automatically shuts off to avoid overheating. Infinite wire speed control allows adjustment for smooth, even weld bead. The torch is equipped with trigger activated arc for easy start. Includes starter spool of flux core wire, 2 extra contact tips, and MIG regulator.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES17.5
    • HEIGHT INCHES11.5
    • BRANDCampbell Hausfeld®
    • MANUFACTURERS PART NUMBERWG2160
    • WEIGHT LBS48
    • VOLTAGE (INPUT)115V
    • PROCESSMIG Or Flux Core
    • AMPERAGE (INPUT)20A
    • INCLUDED ACCESSORIESFlux Wire Starter Spool
      2 Extra Contact Tips
      MIG Regulator w/ Hose
    • SINGLE PASS CAPACITY-
    • TORCH LENGTH8 Ft
    • DUTY CYCLE70A @ 20 Percent
    • OUTPUT RANGE30 - 100A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!