Uniweld® KLT71-4C - Patriot® Outfit for Welding, Brazing & Cutting (w/ Carrying Stand)
See all 32 items in product family

Uniweld® KLT71-4C - Patriot® Outfit for Welding, Brazing & Cutting (w/ Carrying Stand)

Item #: WBB213693

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $372.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Uniweld® KLT71-4C - Patriot® Outfit for Welding, Brazing & Cutting (w/ Carrying Stand)

Solder and braze without the use of an oxygen cylinder with Uniweld's acetylene Twister® tip and air/fuel adaptor, a real oxygen saver! Cuts up to 1/2” steel with supplied tip.

- Single stage R Series Regulators with protective rubber gauge boots.
- Three tube tip mix cutting attachment for top performance and safety that cuts up to 1/2” steel with supplied cutting tip.
- Front valve welding handle with stainless steel ball point valves for accurate gas control.
- Welding tip for brazing up to 1" copper tubing and welding up to 1/8" steel.
- Air/fuel adaptor converts welding handle to use quick connect air/fuel tips.

Outfits Include:
- H32A 12.5 Ft. Twin Hose
- WG53 Goggles
- FL34 Flint Lighter
- W05 Tank Key

Product Specifications

    • APPLICATIONCutting
      Welding
      Brazing
    • BRANDUniweld®
    • MANUFACTURERS PART NUMBERKLT71-4C
    • STYLEPatriot®
    • WEIGHT LBS14.50
    • CUTTING TIPCT100-0
    • AIR/FUEL ADAPTORF13
    • WELDING HANDLE71
    • ACETYLENE REGULATORRMC2
    • OXYGEN REGULATORRO
    • WELD/BRAZE TIPType 17-2
    • TANK-
    • CUTTING ATTACHMENTCA100
    • ACETYLENE TIPA-8 Twister®
    • CARRYING STAND500S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:68