Uniweld® KL71-4C-T - Patriot® Outfit for Cutting, Welding and Brazing (w/ Stand & Tank)
See all 32 items in product family

Uniweld® KL71-4C-T - Patriot® Outfit for Cutting, Welding and Brazing (w/ Stand & Tank)

Item #: WBB213688

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $472.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Uniweld® KL71-4C-T - Patriot® Outfit for Cutting, Welding and Brazing (w/ Stand & Tank)

A favorite choice of refrigeration and HVAC service technicians. Three different size welding tips come complete with elbow mixer and nut.

- Light duty Single stage R Series Regulators with protective rubber gauge boots.
- Three tube tip mix cutting attachment for top performance and safety that cuts up to 1/2” steel with supplied cutting tip.
- Front valve welding handle with stainless steel ball point valves for accurate gas control.
- Optional cutting tips available for cutting up to 2" steel.
- Three welding tips for brazing from 3/16" to 1" copper tubing and welding up to 1/8" steel.

Outfits Include:
- H32A 12.5 Ft. Twin Hose
- WG53 Goggles
- FL34 Flint Lighter
- W05 Tank Key

Product Specifications

    • APPLICATIONCutting
      Welding
      Brazing
    • BRANDUniweld®
    • MANUFACTURERS PART NUMBERKL71-4C-T
    • STYLEPatriot®
    • WEIGHT LBS39.30
    • TANKMC/R
    • CUTTING TIPCT100-0
    • CUTTING ATTACHMENTCA100
    • WELDING HANDLE71
    • CARRYING STAND500S
    • WELD/BRAZE TIPType 17-0
      Type 17-1
      Type 17-2
    • OXYGEN REGULATORRO
    • ACETYLENE REGULATORRMC2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:68