Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,085 Items)
Sub Category
Plasma Torches & Cutters (135)
Remove
CutMaster® 42 Plasma Cutting System
Remove

      Items
CutMaster® 42 Plasma Cutting System CutMaster® 42 Plasma Cutting System


CutMaster® 42 Plasma Cutting System
Gloves and Glasses Not Included
CutMaster® 42 Plasma Cutting System
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB737066
Price: $1,004.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

CutMaster® 42 Plasma Cutting System

The all-new Thermal Dynamics® True™ Series CutMaster® 42 is one of the most affordable, highest quality 1/4" (6 mm) plasma systems on the market. As part of the TRUE Series, you can rely on the CUTMASTER 42 to cut all day at its recommended cutting capacity and to pack more punch when you need it. The CUTMASTER 42 incorporates Vent2Shield™ technology allows the use of a considerably smaller compressor (less weight to carry, can be used with 120V) compared to similar 40A units.

Applications include:
  • Auto Body/Marine Repair
  • Plumbing & HVAC
  • Home Shop
  • Metal Building & Roofing Construction
  • Rental Fleets
Product Specifications
LENGTH INCHES 18.5
WIDTH INCHES 7
HEIGHT INCHES 9
COLOR FINISH Blue/Black
BRAND Thermal Dynamics®
DESCRIPTION CutMaster® 42 Plasma Cutting System
MANUFACTURERS PART NUMBER 1-4200
VOLTAGE 120-230
WEIGHT LBS 26
AMPS 14-30
HERTS 50/60
PHASE 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Plasma Torch Bodies, ANCHOR BRAND 21359

Plasma Torch Bodies, ANCHOR BRAND 21359

From $408.95
More Info
Add to Cart
Plasma Hand Torches, ANCHOR BRAND 020122

Plasma Hand Torches, ANCHOR BRAND 020122

FREE Shipping
From $167.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)