Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AirCut™ 15C Plasma Cutting System

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

AirCut™ 15C Plasma Cutting System

Item #: WBB737054

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,027.00
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
AirCut™ 15C Plasma Cutting System

This unit comes standard with a built-in air compressor. Weights only 29 lbs. (13.2 kg), almost 50% lighter than the competition. Features a 1/8" recommended cut with a 3/16" maximum capacity. Easy to use, 120V, 15A standard plug allows you to use it anywhere. 25% more cutting power provides 25% faster cut speeds than the competition.

Product Specifications

    • LENGTH INCHES23.1
    • WIDTH INCHES11.4
    • HEIGHT INCHES12.3
    • COLOR FINISHBlack
    • BRANDThermal Dynamics®
    • DESCRIPTIONAirCut™ 15C Plasma Cutting System
    • MANUFACTURERS PART NUMBER1-1110-1
    • VOLTAGE120
    • WEIGHT LBS32.9
    • PHASE1
    • HERTZ60
    • AMPS15

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.