Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tig Cups, Anchor Brand 13n09 - Pkg Qty 10
See all 3 items in product family

Tig Cups, Anchor Brand 13n09 - Pkg Qty 10

Item #: WBB303664

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.20 Save: up to 18%
$0.59 each

Sold in packages of 10

Price: $5.90
Product Information
Product Q&A
ANCHOR 13N09 ALUMINA NOZZLE 5/16"
  • Exceptionally high impact resistance, heat resistance and thermal conductivity
  • Higher heat resistance than lava nozzles
  • Most popular nozzle type in TIG welding
  • Resist splatter build-up. Recommended for most welding operations except for use in confined areas
  • Alumina nozzles are made from high strength alumina
  • Have very good electrical insulating properties

Product Specifications

    • LENGTH1-3/16 in
    • BRANDAnchor
    • MATERIAL(S)Alumina
    • TYPEStandard Duty
    • WEIGHT0.13 lb
    • USED ON TORCH"9, 20, 22, 24, 25"
    • NOZZLE SIZE5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.