Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,085 Items)
Sub Category
Tips & Nozzles (776)
Remove
Medium Duty Multi-Gas Nozzles, VICTOR 0324-0094
Remove

      Items
Medium Duty Multi-Gas Nozzles, VICTOR 0324-0094 Medium Duty Multi-Gas Nozzles, VICTOR 0324-0094


Medium Duty Multi-Gas Nozzles, VICTOR 0324-0094
Medium Duty Multi-Gas Nozzles, VICTOR 0324-0094
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB300406
List Price $71.96    Save 19%
Price: $57.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

UN-1 NOZZLE
Product Specifications
LENGTH 5 in
BRAND VICTOR
TYPE UN-1
WEIGHT 0.19 lb
ANGLE 65°
USED ON TORCH HANDLE 100FC Series
GAS TYPE Multi-Gas Fuel Service
THREAD 5/16 in - 27
PROCESS "Welding, Brazing, Heating"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Acetylene Tips, TURBOTORCH 0386-0101

Acetylene Tips, TURBOTORCH 0386-0101

FREE Shipping
From $68.95
More Info
Add to Cart
Eze-Lite™ Snap-in Style Tips, GOSS GA-8L

Eze-Lite™ Snap-in Style Tips, GOSS GA-8L

FREE Shipping
From $86.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)