Welding Magnets
Availability
Brand
Length
Height
Price
Related Products
Flat Steel Soapstone Pencil Holder. Features: Ruggedly constructed flat steel soapstone holder comes with a channel case design and convenient spring pocket clip Easily indexable and smooth operating, this holder is designed for one-handed operation To adjust soapstone length, simply press brass trigger with thumb and index to the next positive stop Fewer working parts and more usable soapstone. Proven and superior design features that are widely used and preferred in the welding industry
This medium-duty, 200 AMP electrode holder holds the stick electrode and transfers the welding current to the rod. This rod holder is easy to use, and accepts up to No.2 welding cable and 5/32 inch electrodes. Insulated for safety and maximum operator protection. Features: Multiple Angles: This electrode holder features grooved copper jaws that allow electrodes to be used at different angles for greater comfort and efficiency Insulated: This product is insulated for safety, and protects the operator from harm. It also provides excellent conductivity and durability Durable: Features a ...
Magnetic bit holders feature industrial strength magnets that magnetize insert bits to securely hold fasteners in place. Patented torque absorbing rings allows the bit holder to be used longer to drive more fasteners without breaking. Impactech® bit holders withstand a rigorous heating and tempering process to ensure they're ready for the jobsite. Features: Made from S2 modified shock resistant steel for professional performance and durability Patented spiral torsion zone absorbs impact and extends bit life Proprietary precision CNC machined tips for excellent fit in fastener recess ...
Certain situations demand extra reach, Flex 12" Impact Magnetic Extension helps close the gap. Be in total control with industrial-strength, magnetic grip and a C-Ring interface to keep your hex accessories secured tight. Constructed from thick, stainless steel for ultimate dependability, further supported by Flex Impact Shield torsion which prevents breakage under intense stress. This extension is impact-rated for maximum durability to withstand even the toughest fastening applications. Features: Built for demanding applications Long-lasting quality, prevents corrosion Maximum durability ...
Oil-based x-large paint marker for permanent marking on most surfaces. Intense, highly visible, quick drying color that is water and weather resistant. Precision valve regulates the paint flow. For use on metal, plastic, rubber, wood, ceramics, glass, textiles, cement and more! Features a large nib that allows for either a 5/16" (7.94 mm), 3/16 inch (4.76 mm) or 1/8 inch (3.18 mm) stroke width. Features: Color: White Barrel: 3/4 inch (19.05 mm) Includes 17cc's of paint