Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,085 Items)
Sub Category
Torches & Handles (72)
Remove
MT 200 Two Hose Machine Cutting Torches, VICTOR 0380-0217
Remove

      Items
MT 200 Two Hose Machine Cutting Torches, VICTOR 0380-0217 MT 200 Two Hose Machine Cutting Torches, VICTOR 0380-0217


MT 200 Two Hose Machine Cutting Torches, VICTOR 0380-0217
MT 200 Two Hose Machine Cutting Torches, VICTOR 0380-0217
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB300103
FREE Shipping within the contiguous US
List Price $703.34    Save 33%
Price: $473.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

MT204A Machine Torch with Flashback Arrestors - 2 Hose - 4"

This 4" long two hose acetylene torch is made of solid brass for long lasting durability and reliability. Straight through, high performance mixer design includes flashback arrestors that stop the flame from backing up into the equipment and causing damage or explosions. Reverse flow check valves. 7" cutting capacity. Series 1.

Product Specifications
LENGTH 4 in
BRAND VICTOR
WEIGHT 5 lb
BODY MATERIAL Brass
USES Series 1
GAS TYPE Acetylene
CUTTING CAPACITY 7 in


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Torch Handles, GOSS AP-1

Torch Handles, GOSS AP-1

From $50.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)