Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Switch Fire™ Hand Torch GHT-100L W/GHT-TL Piezo Light Tip - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Switch Fire™ Hand Torch GHT-100L W/GHT-TL Piezo Light Tip - Pkg Qty 6

Item #: WBB980713

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $606.60 Save up to 22%
$78.95 each

Sold in packages of 6

Price: $473.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Switch Fire™ Hand Torch GHT-100L W/GHT-TL Piezo Light Tip

Features:
  • Interchangeable Tips
  • Hot Turbine Flame
  • Uses Map-Pro Propylene Or Propane Fuel Gas (Cga 600 Cylinder Connection)
  • Filtered Orifice To Prvent Clogging
  • Cylinders Not Included

Product Specifications

    • BRANDGoss Inc.
    • DESCRIPTIONSwitch Fire™ Hand Torch
    • MANUFACTURERS PART NUMBERGHT-100L
    • TURBOSTK-99
    • INCLUDESGHT-TL Piezo Light Tip
    • UNIWELDRP3T6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!