Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire & Cable


(2,300 Items)
Sub Category
Cable & Cord (1,238)
Remove
Direct Wire #6 Red Flex-A-Prene Cable
Remove

      Items
Direct Wire #6 Red Flex-A-Prene Cable Direct Wire #6 Red Flex-A-Prene Cable


Direct Wire #6 Red Flex-A-Prene Cable
Direct Wire #6 Red Flex-A-Prene Cable
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB765852
Price: $229.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Highly flexible annealed 30 gauge bare copper conductor insulated with an EPDM jacket and paper seperator. Flex-A-Prene welding cable is designed for all welding applications where a stinger/whip, leads, and grounds are used. Operating temperatures range from -50° C to+105° C (-58° F to +221° F) and is rated to 600V. Cable is sequentially marked and is made in the USA.

Product Specifications
WIRE TYPE AWG Welding Cable
GAUGE #6
LENGTH FT 250
COLOR Red
CONSTRUCTION EPDM/Copper
BRAND Direct Wire & Cable


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Southwire 55809143 6/4 SOOW Black, 100 ft

Southwire 55809143 6/4 SOOW Black, 100 ft

From $338.95
More Info
Add to Cart
Southwire 56927044 18/2 Shielded CMR/CL3R - 7str Gray, 500 ft

Southwire 56927044 18/2 Shielded CMR/CL3R - 7str Gray, 500 ft

From $74.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)