Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Woodworking


(242 Items)
Sub Category
Air Filtration & Dust Collectors (74)
Remove
Dee-Blast Dust Collector 100 Cfm,Cartridge Filter-Dual Stage Motor
Remove

      Items
Dee-Blast Dust Collector 100 Cfm,Cartridge Filter-Dual Stage Motor Dee-Blast Dust Collector 100 Cfm,Cartridge Filter-Dual Stage Motor


Dee-Blast Dust Collector 100 Cfm,Cartridge Filter-Dual Stage Motor
Dee-Blast Dust Collector 100 Cfm,Cartridge Filter-Dual Stage Motor
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB613277
Price: $320.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Dust Collector 100 Cfm,Cartridge Filter-Dual Stage Motor

Dual stage dust collector motor with cartridge filter. 100 CFM vacuum with 16 gallon drum to hold debris and dust. Top mounted motor with powder coated steel housing and 8 ft. power cord. Motor housing is formed and welded steel with cooling vent holes in the top and one side made with open mesh grating. This allows air flow to the vacuum motor to keep it cool for longest life. Comes with 6 ft. of 2" diameter vacuum dust hose and clamps to secure to vacuum outlet on machine and collector. Easy change 99.99% efficient cartridge filter included. Filter keeps dust inside drum and protects vacuum motor from dust and debris. This collector is used on larger sized cabinets 40"wide x 40" deep and larger, up to 48" x 26".

Product Specifications
VOLTAGE 115
HEIGHT INCHES 34
LENGTH INCHES 14
WIDTH INCHES 14
COLOR FINISH Black
CONSTRUCTION 16-22 Gauge Steel
BRAND Dee-Blast
MANUFACTURER PART NUMBER C3977
WEIGHT LBS 35
CFM 100
HERTS 60


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


AFS-1000B, 1000 CFM Air Filtration System, 3-Speed, with Remote Control

AFS-1000B, 1000 CFM Air Filtration System, 3-Speed, with Remote Control

FREE Shipping
From $370.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)