Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET 708636C115V RF Remote Control for Dust Collector
See all 59 items in product family

JET 708636C115V RF Remote Control for Dust Collector

Item #: WBB503345

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($197.98)

List Price: $114.29 Save up to 13%
Price: $98.99
Product Information
Customer Review
Product Q&A
Turn your dust collector on and off from various places around the shop with this RF remote control

Features:

  • Radio frequency transmitter allows remote on/off control of your dust collector without the need for a straight line of sight
  • Simply plug in your dust collector to the transmitter for instant remote control, no wiring needed
  • Works with all Dust Collection units 1-3/4 HP and smaller (115V ONLY)

Product Specifications

    • MANUFACTURERS PART NUMBER708636C
    • FOR USE WITHDust Collector
    • TYPERemote Control
    • BRANDJET®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!