Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET JW1047 4" Spiral End Quick Disconnect for JET Dust Collectors - Pkg Qty 40
See all 59 items in product family

JET JW1047 4" Spiral End Quick Disconnect for JET Dust Collectors - Pkg Qty 40

Item #: WBB503369

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $200.00 Save up to 20%
$3.99 each

Sold in packages of 40

Price: $159.60

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Dust collection accessory, 4 quick disconnect

Features:

  • These provide a quick hook-up between dust hoods and flexible hose and are ideal for use with mobile dust collectors. Available in either smooth or spiral style.

Product Specifications

    • TYPEQuick Disconnect
    • FOR USE WITHDust Collector
    • BRANDJET
    • MANUFACTURERS PART NUMBERJW1047

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!