Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Tool Not Included

Dust Muzzle DC Dust Collector for 1-2" Hole Saws
See all 71 items in product family

Dust Muzzle DC Dust Collector for 1-2" Hole Saws

Item #: WBB588697

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $51.95
Product Information
Customer Review
Product Q&A
Dust Collector for 1-2" Hole Saw

This durable tool is made of shatterproof fiberglass reinforced plastic for long lasting dependability. Connects to 1-2" hole saws to eliminate dust as it is generated. DUST COLLECTOR ONLY - TOOL SOLD SEPARATELY.

Product Specifications

    • COLOR FINISHGreen
    • WIDTH INCHES9
    • WEIGHT5 oz
    • MANUFACTURERS PART NUMBERDM2DC
    • CONSTRUCTIONFRP
    • LENGTH INCHES9
    • DESCRIPTIONDust Collector
    • BRANDDust Muzzle
    • HEIGHT INCHES9
    • FOR USE WITHHole Saws

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!