Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Woodworking


(242 Items)
Sub Category
Air Filtration & Dust Collectors (74)
Remove
Avani SPC-1000 Economical 1.5HP Portable Filtration Unit
Remove

      Items
Avani SPC-1000 Economical 1.5HP Portable Filtration Unit Avani SPC-1000 Economical 1.5HP Portable Filtration Unit


Avani SPC-1000 Economical 1.5HP Portable Filtration Unit
Avani SPC-1000 Economical 1.5HP Portable Filtration Unit
Sold by: globalindustrial.com
Availability:  Usually ships in 6 to 9 days
Stock No: WBB742569
Price: $2,272.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Avani SPC-1000 Economical 1.5HP Portable Filtration Unit

Features:
  • Provides exception fume extraction and filtration
  • Economical Portable Unit
  • Designed for "point of origin" extraction in any work area
  • Entire unit is powder coated safety blue
  • 3 Stages of filtration: Spark Trap, pre filter and 95% ASHREA
  • Optional HEPA or Carbon filter to replace main 95% ASHREA
  • High Efficiency 1.5hp NEMA motor
  • Non sparking Aluminum Impeller
  • Minihelic Static Pressure Gauge
  • Heavy duty casters and grab handle for easy movement
  • Tool storage located on side of unit
  • 1025 CFM
Product Specifications
HEPA No
BRAND Avani Environmental Intl Inc
FILTRATION 3 Stages
PACKAGE QUANTITY 1
WEIGHT LBS 350
CFM 1025
VOLTAGE 120
DESCRIPTION Portable Filtration Unit
STYLE Without Hose Arm
HEIGHT INCHES 46
LENGTH INCHES 26
WIDTH INCHES 29
COLOR FINISH Safety Blue
CONSTRUCTION Powder Coated Steel
MOTOR PHASE 1
MOTOR HORSEPOWER 1.5
CLEANING SYSTEM No
MANUFACTURER PART NUMBER SPC-1000


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


AFS-1000B, 1000 CFM Air Filtration System, 3-Speed, with Remote Control

AFS-1000B, 1000 CFM Air Filtration System, 3-Speed, with Remote Control

FREE Shipping
From $370.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)