Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avani SPC-1000 Portable Filtration Unit w/ 10'L x 8"D Powder Coated Steel Arm

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Avani SPC-1000 Portable Filtration Unit w/ 10'L x 8"D Powder Coated Steel Arm

Item #: WBB742576

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,726.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Avani SPC-1000 Portable Filtration Unit w/ 10'L x 8"D Powder Coated Steel Arm

Features:
  • Provides exception fume extraction and filtration
  • Economical Portable Unit
  • Designed for "point of origin" extraction in any work area
  • Comes complete with a 8"dia x10' Avani fume arm
  • Entire unit is powder coated safety blue
  • 3 Stages of filtration: Spark Trap, pre filter and 95% ASHREA
  • Optional HEPA or Carbon filter to replace main 95% ASHREA
  • High Efficiency 1.5hp NEMA motor
  • Non sparking Aluminum Impeller
  • Minihelic Static Pressure Gauge
  • Heavy duty casters and grab handle for easy movement
  • Tool storage located on side of unit
  • 1025 CFM

Product Specifications

    • LENGTH INCHES26
    • WIDTH INCHES29
    • HEIGHT INCHES46
    • COLOR FINISHSafety Blue
    • BRANDAvani Environmental
    • CONSTRUCTIONPowder Coated Steel
    • DESCRIPTIONPortable Filtration Unit
    • MANUFACTURERS PART NUMBERSPC-1810
    • PACKAGE QUANTITY1
    • STYLEWith 10'L x 8"D Articulated Metal Arm
    • VOLTAGE120
    • WEIGHT LBS350
    • CLEANING SYSTEMNo
    • FILTRATION3 Stages
    • CFM1025
    • MOTOR HORSEPOWER1.5
    • HEPANo
    • MOTOR PHASE1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed