Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Woodworking


(242 Items)
Sub Category
Air Filtration & Dust Collectors (74)
Remove
Avani SPC-1000 Portable Filtration Unit w/ 7'L x 8"D Hose Arm
Remove

      Items
Avani SPC-1000 Portable Filtration Unit w/ 7'L x 8"D Hose Arm Avani SPC-1000 Portable Filtration Unit w/ 7'L x 8"D Hose Arm


Avani SPC-1000 Portable Filtration Unit w/ 7'L x 8"D Hose Arm
Avani SPC-1000 Portable Filtration Unit w/ 7'L x 8"D Hose Arm
Sold by: globalindustrial.com
Availability:  Usually ships in 6 to 9 days
Stock No: WBB742574
Price: $3,165.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Avani SPC-1000 Portable Filtration Unit w/ 7'L x 8"D Hose Arm

Features:
  • Provides exception fume extraction and filtration
  • Economical Portable Unit
  • Designed for "point of origin" extraction in any work area
  • Comes complete with a 8"dia x7' Avani fume arm
  • Entire unit is powder coated safety blue
  • 3 Stages of filtration: Spark Trap, pre filter and 95% ASHREA
  • Optional HEPA or Carbon filter to replace main 95% ASHREA
  • High Efficiency 1.5hp NEMA motor
  • Non sparking Aluminum Impeller
  • Minihelic Static Pressure Gauge
  • Heavy duty casters and grab handle for easy movement
  • Tool storage located on side of unit
  • 1025 CFM
Product Specifications
WIDTH INCHES 29
COLOR FINISH Safety Blue
LENGTH INCHES 26
HEIGHT INCHES 46
STYLE With 7'L x 8"D Articulated Metal Arm
DESCRIPTION Portable Filtration Unit
VOLTAGE 120
CFM 1025
WEIGHT LBS 350
PACKAGE QUANTITY 1
FILTRATION 3 Stages
HEPA No
CLEANING SYSTEM No
BRAND Avani Environmental Intl Inc
MANUFACTURER PART NUMBER SPC-1807
MOTOR HORSEPOWER 1.5
MOTOR PHASE 1
CONSTRUCTION Powder Coated Steel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


AFS-1000B, 1000 CFM Air Filtration System, 3-Speed, with Remote Control

AFS-1000B, 1000 CFM Air Filtration System, 3-Speed, with Remote Control

FREE Shipping
From $370.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)