Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avani SPC-2000 Portable Filtration Unit w/ (2) 4"D x 8.5'L Powder Coated Arms

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Avani SPC-2000 Portable Filtration Unit w/ (2) 4"D x 8.5'L Powder Coated Arms

Item #: WBB742583

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,844.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Avani SPC-2000 Portable Filtration Unit w/ (2) 4"D x 8.5'L Powder Coated Arms

Features:
  • Provides exception fume extraction and filtration
  • Most Versatile Portable Unit
  • Designed for "point of origin" extraction in any work area
  • Comes complete with a two 4"dia x 8.5' long Avani fume arms
  • Entire unit is powder coated safety blue
  • 3 Stages of filtration: Spark Trap, Cartridge and Carbon filter
  • Reverse jet pulse cleaning system to clean cartridge
  • External dust drawers for easy access and cleaning
  • Manual push button cartridge cleaning
  • High Efficiency 1.5hp NEMA motor
  • Non sparking Aluminum Impeller
  • Minihelic Static Pressure Gauge
  • Heavy duty casters and grab handle for easy movement
  • 6"dia opening with damper close off for duct or hose connection
  • 4" dia, 6"dia or 8"dia opening on top of unit
  • 1100 CFM

Product Specifications

    • LENGTH INCHES21
    • WIDTH INCHES44
    • HEIGHT INCHES66
    • COLOR FINISHSafety Blue
    • BRANDAvani Environmental
    • CONSTRUCTIONPowder Coated Steel
    • DESCRIPTIONPortable Filtration Unit
    • MANUFACTURERS PART NUMBERSPC-2485
    • PACKAGE QUANTITY1
    • STYLEWith (2) 4"D x 8.5'L Powder Coated Arms
    • VOLTAGE120
    • WEIGHT LBS500
    • MOTOR HORSEPOWER1.5
    • MOTOR PHASE1
    • FILTRATION3 Stages
    • CLEANING SYSTEMYes
    • CFM1100
    • HEPANo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed