Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET 718200K Model JWJ-8CS 2HP 1-Phase 230V 8" Closed Stand Jointer
See all 15 items in product family

JET 718200K Model JWJ-8CS 2HP 1-Phase 230V 8" Closed Stand Jointer

Item #: WBB57864

Sold By: globalindustrial.com

Expected ship date 02/17/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,716.00 Save up to 17%
Price: $1,429.99

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
JET 718200K Model JWJ-8CS 2HP 1-Phase 230V 8" Closed Stand Jointer

It's time to skip the hand tools and graduate to the JET JWJ-8CS 8 in. Long Bed Jointer. Its 2HP motor runs quietly and smoothly. Its front-mounted table adjustment handwheels make quick, easy and accurate corrections. The two-way tilting fence with positive stops at 45 degrees and 90 degrees makes bevel operations smooth. Extra-long heavy-duty cast iron infeed and outfeed tables with precision-machined finish allow jointing of longer boards without tipping. Best of all, it comes by JET's industry-leading 5 year warranty.

Features:
  • Three high speed steel knives provide over 16,500 cuts per minute for a superior finish
  • Extra-long, heavy-duty cast iron infeed and outfeed tables with precision machined finish
  • Large chrome handwheels and easy-to-reach locks make table adjustments less of a hassle
  • Tall, rigid fence provides added support
  • Two-way tilting fence with positive stops at 45° and 90° to handle bevel operations
  • Magnetic controls provide long life and reliability, protecting the motor from potential electrical supply issues
  • Built-in 4 dust chute connects to your collection system for efficient dust/chip disposal"
  • Fence adjustment levers are conveniently located in the center of the fence for quick access
  • Powerful 2HP motor easily handles the toughest jointing tasks
  • Heavy-duty, one-piece steel closed stand includes mounting tabs for increased stability
Includes:
  • 8 in. Closed Stand Jointer Kit - 718200K


Documents are in PDF format

Product Specifications

    • WARRANTY5-Year Warranty
    • STYLEHSS Knives
    • MANUFACTURERS PART NUMBER718200K
    • NUMBER OF KNIVES (HELICAL/STANDARD)3
    • CUTTERHEAD SPEED (RPM)5500
    • CUTTING CAPACITY (W" X D")8 x 1/2
    • FENCE TILTS (DEGREE)45 L, 90, 45 R
    • FENCE SIZE (L" X H")38-1/2 x 4-3/4
    • RABBETING LEDGE (IN.)3-1/8 x 8-3/4
    • RABBETING CAPACITY (IN.)1/2
    • STANDARD KNIFE SIZE (L" X W" X T")8 x 11/16 x 1/8
    • PREWIRED VOLTAGE230
    • MOTOR VOLTAGE230
    • MOTOR PHASE1
    • MOTOR HORSEPOWER2
    • MOTOR AMPS12
    • DUST COLLECTION MIN. CFM REQUIRED350
    • DUST PORT DIAMETER INCHES4
    • TABLE SIZE (L" X W")72 x 9
    • TABLE HEIGHT (IN.)31-1/4
    • BRANDJET

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:27