Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powermatic 6294727B 18" Bed Extension W/ Tool Rest Extension for 3520B Lathe
See all 19 items in product family

Powermatic 6294727B 18" Bed Extension W/ Tool Rest Extension for 3520B Lathe

Item #: WBB503552

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $487.14 Save up to 13%
Price: $ 425.99
Product Information
Customer Review
Product Q&A
This cast iron extension increases functionality of the Powermatic 3520B lathe. When mounted level with the lathe bed, it increases bed length by 18. It can be mounted in lower position for outboard turning, and the provided extension post raises the toolrest to centerline.

Features:

  • Extends bed length by 18"Can be mounted in low position for outboard turningCast iron construction offers solid durability6294733PW140OREMOTE ON/OFF SWITCH662755300691ZFIN0MWW0WW1.5500NA8/17/2015 8:01 PM11.50003.00004.30000.0860This remote On/Off switch has a magnetic base for placement anywhere on the cast iron lathe.The Powermatic On/Off Switch Remote for Model 3520A in Powermatic WW, Lathe AccessoriesTWOn/Off Switch Remote for Model 3520B1.52006294733, On/Off Switch Remote for Model 3520A, Powermatic, Powermatic WW, Lathe AccessoriesMagnetic base for positioning anywhere on the latheLarge paddle style button with safety lock-out feature6294732PW140OOUTBOARD TRN STND ASSY (3520,4224) SHPEX662755300684ZFIN4MWW0WW137.0000NA8/17/2015 8:01 PM0.00000.00000.00000.0000This heavy-duty, free-standing unit is ideal when turning large pieces, such as bowls, off the outboard end of the lathe. A curved casting accepts various tool supports with 1" pin diameter, and is adjustable for height and positioning.The Powermatic Outboard Turning Stand, Heavy-Duty for Models 3520B and 4224 in Powermatic WW, Lathe AccessoriesTWOutboard Turning Stand, Heavy-Duty for Models 3520B and 4224137.00006294732, Outboard Turning Stand, Heavy-Duty for Models 3520B and 4224, Powermatic, Powermatic WW, Lathe AccessoriesHeavy-duty design for large turning projectsCurved casting accepts toolrests with 1" diameter pins"
  • Copious height adjustment to work with any full-size lathe
Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURERS PART NUMBER6294727B
    • FOR USE WITH3520B
    • TYPEBed Extension W/ Tool Rest
    • BRANDPowermatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed