Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powermatic 1791095 3/4" Premium Mortise Chisel & Bit
See all 12 items in product family

Powermatic 1791095 3/4" Premium Mortise Chisel & Bit

Item #: WBB503509

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($163.98)

List Price: $94.29 Save up to 13%
Price: $81.99
Product Information
Customer Review
Product Q&A
These premium hollow chisel and bit sets are machined from solid bars of the finest carbon steel. They have one cutting edge, one spur and a brad point for superior performance, making consistently clean and truly square cuts.

Product Specifications

    • MANUFACTURERS PART NUMBER1791095
    • SIZE3/4
    • BRANDPowermatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!