Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Woodworking


(242 Items)
Sub Category
Planers, Planer/Molders & Planer/Jointers (36)
Remove
Jet JWP-13K, Knife Set for JWP-13DX
Remove

      Items
Jet JWP-13K, Knife Set for JWP-13DX Jet JWP-13K, Knife Set for JWP-13DX


Jet JWP-13K, Knife Set for JWP-13DX
Jet JWP-13K, Knife Set for JWP-13DX
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB503314
FREE Shipping within the contiguous US
List Price $80.00    Save 20%
Price: $63.95 ea.
(Sold in pkg of 2, $127.90)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Jet JWP-13K, Knife Set for JWP-13DX

  • High-speed steel construction means longer cutting life between sharpenings
  • Knives are hardened and tempered to 6264 Rockwell for durability
  • Precision-balancing ensures quality cuts every time
  • Compatibility with many other brand tools lets you buy these knives with confidence


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


JWP-16OS: 16" 3HP OS Planer

JWP-16OS: 16" 3HP OS Planer

FREE Shipping
From $1,530.00
More Info
Add to Cart
JJP-12; 12"Planer/Jointer Combination Machine

JJP-12; 12"Planer/Jointer Combination Machine

FREE Shipping
From $2,245.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)