Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Woodworking


(242 Items)
Sub Category
Planers, Planer/Molders & Planer/Jointers (36)
Remove
JJP-12; 12"Planer/Jointer Combination Machine
Remove

      Items
JJP-12; 12"Planer/Jointer Combination Machine JJP-12; 12"Planer/Jointer Combination Machine


JJP-12; 12"Planer/Jointer Combination Machine
JJP-12; 12"Planer/Jointer Combination Machine JJP-12; 12"Planer/Jointer Combination Machine JJP-12; 12"Planer/Jointer Combination Machine JJP-12; 12"Planer/Jointer Combination Machine
see additional photos
JJP-12; 12"Planer/Jointer Combination Machine
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB57869
FREE Shipping within the contiguous US
Price: $2,245.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

You don't have to choose between buying a jointer or a planer - with the JJP-12, you can have both. Leave it to JET to design a machine that allows quick changeover between jointing and planing functions. This versatile machine features an extra large aluminum extruded fence with centered controls for quick adjustments, a built-in dust chute capable of handling both planing and jointing operations, and a powerful 3-horsepower induction motor that can handle the toughest lumber. A heavy-duty, fully welded steel base cabinet houses the motor and the planer table mechanism, while providing solid mounting for the associated controls and support for the jointer table and fence assemblies. Best of all, the fence can stay put when changing over functions. It's the best of both worlds, and it comes from JET. JJP-12; 12"Planer/Jointer Combination Machine.
Product Specifications
MANUFACTURER PART NUMBER 708475


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


JWP-16OS: 16" 3HP OS Planer

JWP-16OS: 16" 3HP OS Planer

FREE Shipping
From $1,530.00
More Info
Add to Cart
JJP-12; 12"Planer/Jointer Combination Machine

JJP-12; 12"Planer/Jointer Combination Machine

FREE Shipping
From $2,245.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)