Planers
Availability
Voltage
Phase
Brand
Type
Color
Price
Voltage
230/460 V
Max Planing Width
20 in
Motor Horsepower
5 HP
Phase
3
Voltage
230 V
Max Planing Width
20 in
Motor Horsepower
5 HP
Phase
1
Voltage
230/460 V
Max Planing Width
22 in
Motor Horsepower
7-1/2 HP
Phase
3
Voltage
230 V
Max Planing Width
20 in
Motor Horsepower
5 HP
Phase
1
Voltage
230/460 V
Max Planing Width
25 in
Motor Horsepower
15 HP
Phase
3
Voltage
20 V
Phase
1
Powermatic 1791213 Model 15HH-15S 3HP 1-Phase 230V 15" Planer W/Byrd Shelix Helical Cutterhead
Voltage
230 V
Max Planing Width
14-7/8 in
Motor Horsepower
3 HP
Phase
1
Voltage
230 V
Max Planing Width
20 in
Motor Horsepower
3 HP
Phase
1
Voltage
115 V
Max Planing Width
4-18/25 in
Motor Horsepower
3 HP
Phase
1
Voltage
230 V
Max Planing Width
22 in
Motor Horsepower
7-1/2 HP
Phase
1
Voltage
230 V
Max Planing Width
15 in
Motor Horsepower
3.0 HP
Phase
1
Powermatic 1791316 Model 209HH-3 5HP 3-Phase 230V 20" Planer W/ Byrd Shelix Helical Cutterhead
Voltage
230 V
Max Planing Width
20 in
Motor Horsepower
5 HP
Phase
3
Voltage
115 V
Max Planing Width
4-18/25 in
Motor Horsepower
3 HP
Phase
1
Voltage
230 V
Max Planing Width
15 in
Motor Horsepower
3 HP
Phase
1
Powermatic 1791315 Model 209HH-1 5HP 1-Phase 230V 20" Planer W/ Byrd Shelix Helical Cutterhead