Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET 708543 Model JWP-15HH 3HP 15" Planer W/ Helical Head
See all 14 items in product family

JET 708543 Model JWP-15HH 3HP 15" Planer W/ Helical Head

Item #: WBB57873

Sold By: globalindustrial.com

Expected ship date 03/25/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,306.00 Save up to 17%
Price: $2,754.99

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
JWP-15HH helical head planer quickly and quietly transforms rough lumber into smooth boards. Its heavy-duty cast iron and steel construction keeps the workpiece steady and supported, while the conveniently located two-speed gear box allows for quick and easy feed rate adjustments. This machine means business with a powerful 3 HP induction motor combined with a helical insert cutterhead housing 68 staggered carbide knives. A large cast-iron table with smooth-as-glass surface makes this planer a beautiful addition to the shop. And since planers kick up a lot of dust, we made dust collection easy with an exclusive angled 4 dust port to keep your hose out of the way.

Features:

  • Helical cutterhead with indexable carbide inserts for a superior finish and quieter cut
  • Heavy-duty cast iron and steel construction for added strength and durability
  • Two-speed gear box with automatic chain tensioner lets you adjust the feed rate to meet your needs
  • Large, cast iron, precision ground table for precise workpiece support
  • Powerful 3 HP TEFC induction motor with three V-belt transmission for smooth and consistent power
  • Large handwheel with positive gear drive allows for quick and accurately table adjustments
  • Heavy-duty table locks keep the table secure during use

Documents are in PDF format

Product Specifications

    • MAX. PLANING WIDTH (IN.)14-7/8
    • MAX. FULL WIDTH DEPTH OF CUT (IN.)1/8
    • CUTTERHEAD DIAMETER (IN.)2-7/8
    • MOTOR VOLTAGE230
    • PREWIRED VOLTAGE230
    • VOLTAGE230
    • HP3
    • MIN. PLANING LENGTH (IN.)8
    • TYPEHelical Head
    • BRANDJET
    • MOTOR HORSEPOWER3
    • DUST PORT DIAMETER INCHES4
    • DUST COLLECTION MIN. CFM REQUIRED400
    • CUTTERHEAD SPEED (RPM)4500
    • WARRANTY5-Year Warranty
    • MAX. PLANING THICKNESS (IN.)6
    • NUMBER OF KNIVES68
    • MANUFACTURERS PART NUMBER708543
    • FEED RATE (FPM)16 and 20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:25