Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET 708366 Model JPM-13-K 13" Knife Set For JPM-13 Planer/Molder
See all 15 items in product family

JET 708366 Model JPM-13-K 13" Knife Set For JPM-13 Planer/Molder

Item #: WBB503511

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($207.98)

List Price: $120.00 Save up to 13%
Price: $103.99
Product Information
Customer Review
Product Q&A
13 Knife Set for JPM-13 Planer/Molders

Features:

  • High-speed steel construction means longer cutting life between sharpenings
  • Knives are hardened and tempered to 62-64 Rockwell for durability
  • Precision-balancing ensures quality cuts every time

Product Specifications

    • MANUFACTURERS PART NUMBER708366
    • SIZE13
    • FOR USE WITHPlaner / Molder
    • TYPEKnives
    • BRANDJET®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!