Sanders
Availability
Free Shipping
Phase
Voltage
Type
Brand
Length
Height
Color
Price
Voltage
230/460 V
Motor Horsepower
2 HP
Amperage
7/3.5 A
Phase
3
Voltage
115/230 V
Motor Horsepower
1-1/2 HP
Amperage
18/9 A
Phase
1
Voltage
115 V
Motor Horsepower
1-1/2 HP
Amperage
14 A
Phase
1
Voltage
115 V
Motor Horsepower
1-3/4 HP
Amperage
15 A
Phase
1
Amperage
11 A
Makita® Random Orbit Sander, 5" Abrasive Disc Size, 3 AMP, 4,000-12,000 OPM, Variable Speed
Voltage
110 V
Voltage
20 V
Voltage
115 V
Motor Horsepower
1-3/4 HP
Amperage
15 A
Phase
1
Voltage
230/460 V
Motor Horsepower
15 HP
Phase
3
Amperage
2.4 A
Voltage
20 V
Voltage
18 V
Amperage
18V (Battery) A
Voltage
120 V
Motor Horsepower
1/2 HP
Amperage
8 A
Phase
1
Voltage
18 V
Amperage
18V (Battery) A
Powermatic Model 1632 5HP 1-Phase 230V Open End Belt Sander W/ 1/4HP 1-Phase Feed Motor
Voltage
230 V
Motor Horsepower
5 HP
Phase
1
Voltage
115 V
Motor Horsepower
1-3/4 HP
Amperage
14 A
Phase
1
Voltage
230/460 V
Motor Horsepower
20 HP
Phase
3
Voltage
230 V
Motor Horsepower
2 HP
Amperage
14 A
Phase
1
Voltage
120VAC V
Amperage
3.4 A
Palmgren 9681061 Belt & Disc Finishing Machine, 3.5 Amps, 2" x 42" or 1" x 42" Belt Size
Voltage
120 V
Motor Horsepower
1/3 HP
Amperage
3.5 A
Phase
1
DeWALT® DCW210B 20V MAX Cordless 8,000-12,000RPM Variable Speed 5" Orbital Sander (Bare Tool)
Voltage
20 V
Voltage
120V AC V
Amperage
2.5 A
Voltage
115 V
Motor Horsepower
1 HP
Amperage
8 A
Phase
1
Voltage
115/230 V
Motor Horsepower
1 HP
Amperage
11/5.5 A
Phase
1
Voltage
230 V
Motor Horsepower
10 HP
Amperage
1.75 A
Phase
3
Voltage
230/460 V
Motor Horsepower
3 HP
Amperage
9.8/4.9 A
Phase
3
Voltage
230 V
Motor Horsepower
5 HP
Amperage
20 A
Phase
1
Voltage
115 V
Motor Horsepower
1/2 HP
Amperage
3 A
Phase
1
Voltage
20 V
Palmgren 9681093 Belt & Disc Machine W/Stand , 9.0/4.5 Amps, 6" x 48" Belt Size, 9" Disc Dia
Voltage
120/240 V
Motor Horsepower
1 HP
Amperage
9/4.5 A
Phase
1
Voltage
120 V
Voltage
110 V
Amperage
.9 A