Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET 708433 JDS-12B 1HP 1-Phase 115/230V 12" Bench Disc Sander less DC
See all 5 items in product family

JET 708433 JDS-12B 1HP 1-Phase 115/230V 12" Bench Disc Sander less DC

Item #: WBB57789

Sold By: globalindustrial.com

Expected ship date 02/16/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $610.00 Save up to 17%
Price: $507.99

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
The one-of-a-kind JET JDS-12OS Disc Sander has a powerful 1 HP motor to tackle the toughest woods. Convenient size allows for bench top operation.

Features:

  • Built-in dust impeller connects to canister filter to provide virtually dust-free sanding (canister sold separately)
  • Optional canister filter efficiently filters particles down to 2 microns
  • Heavy-duty steel sanding disc for even sanding
  • Disc brake quickly slows disc for operator's protection
  • Tilting table has positive stops at 45° and 90° for sanding flat pieces or mitered angles
  • Powerful 1HP motor will sand even the toughest wood

Documents are in PDF format

Product Specifications

    • MANUFACTURERS PART NUMBER708433
    • DISC TABLE TILT (DEGREE)15 up, 45 down
    • DISC TABLE SIZE (L X W/IN.)16-3/8 x 9-3/4
    • DISC DIAMETER (IN.)12
    • STYLEBenchtop
    • BRANDJET
    • PREWIRED VOLTAGE115V
    • MOTOR VOLTAGE115/230
    • MOTOR PHASE1
    • MOTOR HORSEPOWER1
    • DUST PORT DIAMETER INCHES4
    • AMPS10/5

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

jds-12b

Your review: i do segmented bowls on a very high level.there are some designs that can only be done with a high quality machine like the jds-12b i would highly recommend this bench sander!!!!!!!!!!!!!!!!!!!!!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:44