Powermatic 1791282 Model OES9138 3HP 1-Phase 230V Oscillating Edge Sander
See all 21 items in product family

Powermatic 1791282 Model OES9138 3HP 1-Phase 230V Oscillating Edge Sander

Item #: WBB57891

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $6,400.00 Save up to 13%
Price: $ 5,598.99

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
The large 11-3/4 x 48" table on the OES9138 oscillating edge sander travels a full 8" in vertical height to accommodate most woodworking pieces. It will also tilt negative 5° and out to positive 45°. The cast iron platen is a generous 48" x 9-1/2" and covered with graphite for production sanding, offering super support and cooler running to extend belt life. With 24 oscillations per minute you can use the entire belt face without burning. A 3HP motor powers the belt and runs a large gearbox to provide the oscillating action. The entire head pivots on a massive shaft with two sealed ball bearings for trouble-free performance. Dual dust collection ports keep the work area clean and extend the life of your abrasive belt.

Features:

  • 3HP motor with 9 x 138-3/4" abrasive belt handles large workpieces
  • Oscillates 24 cycles per minute for better finish and longer belt life
  • 9-1/2 x 48" platen with graphite pad offers largest work surface in its class
  • Rugged bearing-assisted tensioning device for fast belt changes and quick adjust tracking
  • Pedestal control switch for easy access
  • Large 11-3/4 x 48" front worktable with 8" vertical travel tilts and 45° tilt, includes miter head for angle work
  • Precision balanced 9 diameter drive drum and 4" diameter rubber coated idler pulley for positive drive and rigid tracking
  • Heavy-duty oscillating gearbox and shaft for long maintenance-free use
  • Hinged guard opens for infinite length sanding

Documents are in PDF format

Product Specifications

    • TABLE SIZE (IN.)48 x 11-3/4
    • PREWIRED VOLTAGE230
    • MOTOR HORSEPOWER3
    • TABLE WORKING HEIGHT (IN.)34-1/2 to 40-3/4
    • DUST COLLECTION MIN. CFM REQUIRED1100
    • MOTOR VOLTAGE230
    • BRANDPowermatic
    • DUST PORT DIAMETER INCHES4
    • PLATEN SIZE (IN.)9-1/2 x 48
    • DRUM DIAMETER (IN.)4 Outboard, 9 Drive
    • MANUFACTURERS PART NUMBER1791282
    • END TABLE TILT (DEGREES)40 in and 45 out
    • TABLE TILT (DEGREE)5 in and 45 out
    • MOTOR PHASE1
    • ELECTRIC CONTROLSMagnetic starter
    • OSCILLATIONS PER MINUTE24
    • TYPEOscillating Edge Sander
    • BELT SIZE (L X W/IN.)138-3/4 x 9
    • BELT SPEED (SFPM)3542
    • END TABLE SIZE (IN.)18 Radius

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!