Powermatic 1790843 Model WB-43 25HP 3-Phase 230/460V 43" Belt Sander W/ DRO
See all 22 items in product family

Powermatic 1790843 Model WB-43 25HP 3-Phase 230/460V 43" Belt Sander W/ DRO

Item #: WBB57883

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29,872.00 Save up to 17%
Price: $24,892.99

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
The POWERMATIC® 43 Wide Belt Sander delivers the utmost performance in measurement and sanding, creating a flawless finish every time. The Sander has centralized controls which allow the user to access all the needed buttons on one simple panel for more convenience. The variable speed feed belt allows the user to accurately dial in the exact feed speed to best suit each project and work environment. The sander also features a special digital readout control. This element is especially helpful because it will show the exact thickness of the finished piece or will allow the user to preset exactly what thickness they would prefer the finished piece to be. The sander also includes a unique measuring device, the auto thicknesser, that will capture the piece of wood to give the user an exact measurement of the starting thickness. The POWERMATIC® 43" Wide Belt Sander has an air-eye system which controls the oscillation for the 43" x 75" sanding belt. This prevents the belt from running off the end of the drums and uses the sanding surface in a more uniform manner. This also ensures sanding lines will not be left on the work piece. The 43" wide belt sander also has a powerful three motor system for maximum performance. The first motor system allows for maximum horsepower to feed the drive drums. A second, smaller motor, directly powers the VS feed belt and a third, smaller motor, powers the feed table up and down to the desired thickness automatically and with ease. For safety, the Sander has a disc brake, which slows the machine quickly and stops it instantly in the event of an emergency.

Features:

  • Centralized controls allow you to access all the needed buttons on one simple panel
  • The auto thicknesser will capture the piece of wood to give the user the exact starting thickness
  • The variable speed feed belt allows you to accurately dial in the exact feed speed to best suit your project
  • The disc brake slows the machine quickly and will activate immediately to stop machine in an emergency
  • The electric eye system controls the sanding belt oscillation to prevent the belt from running off the ends of the drums, as well as use the sanding surface more uniformly without leaving sanding lines on the workpiece
  • The three motor system allows for maximum horsepower to independently power the drive drums, the variable speed feed belt, and the feed table
  • 2 Sanding belts, 100 and 180 Grit
  • Graphite platen

Documents are in PDF format

Product Specifications

    • BRANDPowermatic
    • TYPEWide Belt Sander
    • TABLE SIZE (IN.)75 x 43 (Belt Size)
    • MOTOR VOLTAGE230/460
    • MOTOR PHASE3
    • MOTOR HORSEPOWER25
    • TABLE HEIGHT (IN.)31-3/8 to 37-3/8
    • DUST PORT DIAMETER INCHES5
    • DUST COLLECTION MIN. CFM REQUIRED1900
    • WORKING WIDTH (IN.)43
    • MAIN DRIVE MOTOR VOLTAGE230/460V
    • PREWIRED VOLTAGE230
    • WORKING HEIGHT (IN.)6
    • FEED RATE (FPM)15-60
    • FEED MOTOR HP1hp
    • FEED MOTOR PHASE3
    • TABLE LIFT MOTOR HP1/4hp
    • BELT SIZE (L X W/IN.)43 x 75
    • BELT SPEED (SFPM)2625
    • AIR SUPPLY REQUIRED (CFM/PSI)3/60
    • MAIN DRIVE MOTOR HP25hp
    • MAIN DRIVE MOTOR PHASE3
    • MANUFACTURERS PART NUMBER1790843

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How much does it weigh?

Question Asked By: Patricia , April 05, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:68