Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET 708322 Model JWS-25CS 3HP 1-Phase 230V Only 1/2" & 3/4" Spindle Shaper W/ 25"x 25" Table
See all 9 items in product family

JET 708322 Model JWS-25CS 3HP 1-Phase 230V Only 1/2" & 3/4" Spindle Shaper W/ 25"x 25" Table

Item #: WBB57783

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,430.00 Save up to 17%
Price: $2,024.99

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
If you're looking for a space-saving shaper for your shop, the new JET JWS-25CS Shaper is what you need. This compact powerhouse features a 8000 and 10000 RPM reversing 3HP motor. The large 25 by 25" precision ground cast iron table provides a large, durable, work area. Safe, easy cutter set up is assisted by a positive detent spindle lock. The independent left and right fences feature micro-adjustment, and a built in 4” dust port. If you feel you just don’t have the space, the nominal 23" x 25" footprint of this workhorse is sure to change your mind. Put the new JET JWS-25CS Shaper in your shop today, you'll know why JET products are "Built Better to Build Better.

Features:

  • Starting Pins for irregular shaping
  • Forward/reverse switch for left and right hand operation
  • Two-speed step pulley drive lets you select the best speed and torque for different cutter diameters
  • Independent left and right fences feature micro-adjustment and have zero-clearance capability
  • Extra-large handwheel is conveniently located for fast, easy and accurate spindle height adjustments
  • Positive detent spindle lock allows safer, easy cutter set-up
  • 4 dust port connects to your collection system to keep your workplace dust and debris-free
  • 1/2 and 3/4" interchangeable spindles and router bit collets for use with shaper cutter and router bits
  • Unique ratcheting style levers allow you to micro-adjust your fence assembly to your exact needs

Documents are in PDF format

Product Specifications

    • FENCE SIZE (L" X H")9-1/2 x 2-3/4
    • AMPS16
    • SPINDLE TRAVEL (IN.)3
    • TABLE INSERT OPENING DIAMETER (IN.)1-5/8, 3, 3-1/2
    • TABLE OPENING DIAMETER (IN.)6-7/8
    • SPINDLE SIZE UNDER NUT (IN.)(1/2) 2-3/4, (3/4) 3
    • SPINDLE DIAMETER (IN.)1/2 and 3/4
    • PREWIRED VOLTAGE230
    • MOTOR VOLTAGE230
    • MOTOR PHASE1
    • MOTOR HORSEPOWER3
    • DUST PORT DIAMETER INCHES4
    • TABLE HEIGHT (IN.)34
    • SPINDLE SPEED (RPM)8000 and 10000
    • TABLE SIZE (IN.)25 x 25
    • MANUFACTURERS PART NUMBER708322
    • WARRANTY5-Year Warranty
    • BRANDJET

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:68