Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tanner's Select Natural Chamois 5 Sq. Ft. - 6 Pack

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Tanner's Select Natural Chamois 5 Sq. Ft. - 6 Pack

Item #: WBB576916

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $113.94 Save up to 25%
Price: $85.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tanner's Select Natural Chamois 5 Sq. Ft. - 6 Pack

Dries and polishes - scratch-free, no streaks or spotting. Oil tanned and is environmentally friendly. Leather construction, natural color. Package quantity of 6 per case.

Product Specifications

    • BRANDTanner's Select
    • COLOR FINISHNatural
    • CONSTRUCTIONLeather
    • DESCRIPTIONCloth
    • MANUFACTURER PART NUMBERTS80
    • PACKAGE QUANTITY6
    • SIZE5 Sq. Ft.
    • TYPEGenuine Chamois

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:27