Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hein-Werner The Tail Bone™ Mechanics Seat - HW5031

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Hein-Werner The Tail Bone™ Mechanics Seat - HW5031

Item #: WBB1454482

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.51 Save up to 26%
Price: $136.95
Product Information
Product Q&A
Accessories
Hein-Werner The Tail Bone™ Mechanics Seat - HW5031

The Tail Bone is a BIG mechanics seat that puts you at a low 12 inches off the ground, perfect for any low job you can think of. Need to change your brakes? Wash the wheels? Polish the side of your car? Paint some floorboards? The Tail Bone is the seat for you! Extra stable tripod design and 32 inch wide base. Durable plastic construction. Blue color finish.

Product Specifications

    • CONSTRUCTIONPlastic
    • OVERALL LENGTH INCHES28
    • BRANDHein-Werner
    • COLOR FINISHBlue
    • SEAT DIMENSIONS INCHES25 X 20
    • PACKAGE QUANTITY1
    • CAPACITY350 Lbs.
    • GROUND CLEARANCE INCHES3/4
    • WEIGHT LBS15-1/2
    • WIDTH INCHES32
    • WHEEL DIAMETER INCHES5-1/8
    • MANUFACTURERS PART NUMBERHW5031
    • DESCRIPTIONThe Tail Bone Mechanics Seat
    • HEIGHT INCHES24
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.