Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AEM 28-20385  DryFlow Panel Filter

AEM 28-20385 DryFlow Panel Filter

Item #: WBM51018

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.57
Product Information
Product Q&A
DRYFLOW Panel Filter

AEM DryFlow Performance Panel Filters offer the same benefits of the DryFlow Conical filters used on all AEM Induction Systems. Excellent Flow Properties, Industry Leading Filter Efficiency and Dust Holding Capacity, Incredible Durability and all this with NO NEED FOR FILTER OIL – That’s DryFlow Filter Technology. Cleaning time is reduced from hours to minutes and the media will not degrade over time or as a result of servicing. The DryFlow media has up to four times the dust holding capacity of most popular competitive filters. An additional benefit of the AEM DryFlow Performance Panel Filter is that there is no chance of any adverse affect on your new vehicle warranty…so, new car dealerships are prime candidates as sales opportunities.

AEM DryFlow Panel Filter Features:

  • Element is cleanable and is guaranteed for the life of your vehicle
  • DryFlow air filter will NOT void your vehicle’s warranty
  • Delivers 99.4% cumulative filtration efficiency, based on independent SAE J726 JUN93 FINE DUST Air Cleaner Test Code procedures
  • AEM’s unique non-woven filter media never needs oil, meaning less down time between cleanings and no more chance of over-oiling. It takes the guesswork out of servicing your air filter
  • Filter element is virtually impossible to collapse and is more durable than cotton gauze

Product Specifications

    • PACKAGE QUANTITY1
    • STYLEPanel
    • FILTER MATERIALSynthetic
    • BRANDAEM
    • MANUFACTURERS PART NUMBER2820385
    • DESCRIPTIONAEM 28-20385 DryFlow Panel Filter