Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AEM DryFlow Air Filter

AEM DryFlow Air Filter

Item #: WBM46988

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.38
Product Information
Product Q&A

Oil-Free Filtration - You never have to oil a Dryflow air filter, which provides many advantages over cotton-gauze. Not having to oil the filter reduces cleaning/servicing time from several hours to minutes, and eliminates the chance of oil migration up the inlet pipe. The reduced weight of the filter (because of a lack of oil and wire mesh) reduces stress on the inlet pipe and allows us to design the filter for unmatched durability. Easy to Clean - The Dryflow filter cleans in minutes using soap and water. It will dry in minutes and be ready for re-installation. At the track or on the trail, you can quickly clean the filter by removing and knocking it against your hand to release a majority of the dirt. Since oil is not used, the dirt will not cake to the media’s surface. Ultra Durable - The Dryflow filter has several durability advantages over oiled cotton-gauze and even competitor dry filters. The lightweight media is constructed of a non-woven polyester,

Product Specifications

    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER21-2049DK
    • BRANDAEM
    • DESCRIPTIONAEM DryFlow Air Filter
    • STYLEConical
    • FILTER MATERIALSynthetic