Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AEM DryFlow Air Filter

AEM DryFlow Air Filter

Item #: WBM51914

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.55
Product Information
Product Q&A

AEM Dryflow Air Filters are washable synthetic air filters designed for an optimum combination of air flow, filtration, and performance. AEM Dryflow filters use an innovative high performance oil-free filtration material that allows easy cleaning, durable service, and excellent filtration. Replacement air filters for street vehicles come with a lifetime limited warranty. Other air filters come with a 1 year limited warranty.

  • Up to 99.52 percent filtration efficiency
  • Replacement air filters for street vehicles come with a lifetime limited warranty
  • Use an innovative high performance oil-free filtration material
  • Washable synthetic air filters designed for an optimum combination of air flow, filtration, and performance

Product Specifications

    • MANUFACTURERS PART NUMBER21-202DK
    • DESCRIPTIONAEM DryFlow Air Filter
    • STYLEConical
    • FILTER MATERIALSynthetic
    • PACKAGE QUANTITY1
    • BRANDAEM