Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airaid Air Filter Flange-6 in.

Airaid Air Filter Flange-6 in.

Item #: WBM48510

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 82.44
Product Information
Product Q&A

AirAid Intake Systems feature the latest dyno-proven technology which improves the intake system efficiency and delivers greater horsepower output. They are designed with a unique inlet track and filter combination which improves air flow by 20%. These intake systems include a mandrel-bent inlet tube and powder coating inside. They include a huge air inlet and a 360 degree SynthaFlow filter which delivers maximum air flow and filtration.

  • SynthaFlow filter delivers maximum air flow and filtration
  • Improves air flow and delivers protection against harsh elements
  • Designed with a unique inlet track and filter combination
  • Improves intake system efficiency and delivers greater horsepower output
  • Features the latest dyno-proven techniques

Product Specifications

    • BRANDAiraid
    • FILTER MATERIALCotton Gauze
    • MANUFACTURERS PART NUMBER720-472
    • DESCRIPTIONAiraid Air Filter Flange-6 in.
    • STYLERectangular
    • PACKAGE QUANTITY1