Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airaid Air Filter

Airaid Air Filter

Item #: WBM48688

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.30
Product Information
Product Q&A

The Airaid Direct Fit Replacement Air Filters are tested to SAE standards and can capture 99.997 percent of particles of 10 microns and larger size. The combination of 304 stainless steel and five layer media enhances the durability of these filters. Durable media and premium urethane body facilitates superior filtration. These filters contain multiple cotton gauze layers, a SynthaFlow layer that is the final layer of defense assuring the cleanest air possible from any washable filter, and durable epoxy-coated wire mesh specially designed to provide optimum balance between maximum air flow and peak filtration.

  • Backed by a "no hassle" lifetime warranty
  • Easy "do it yourself" installation
  • Five layers of filtering media keep harmful contaminants out of the combustion chamber
  • Designed to replace the original equipment filter; will not void vehicle warranties

Product Specifications

    • MANUFACTURERS PART NUMBER860-341
    • DESCRIPTIONAiraid Air Filter
    • PACKAGE QUANTITY1
    • BRANDAiraid
    • FILTER MATERIALCotton Gauze