Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airaid Air Filter

Airaid Air Filter

Item #: WBM48746

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $54.40
Product Information
Product Q&A

AirAid Premium Filters are designed with a unique Synthaflow technology which provides maximum filtration. These filters feature durable epoxy-coated wire mesh which provides an optimum balance between maximum airflow and filtration. They include four multiple gauze layers to assure the cleanest air possible with the fifth layer made of a synthetic media.

  • Ensures maximum filtration
  • Includes four multiple gauze layers
  • Provides an optimum balance between maximum airflow and filtration
  • Features durable epoxy-coated wire mesh
  • Designed with a unique Synthaflow technology

Product Specifications

    • FILTER MATERIALCotton Gauze
    • MANUFACTURERS PART NUMBER860-345
    • BRANDAiraid
    • PACKAGE QUANTITY1
    • DESCRIPTIONAiraid Air Filter
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.