Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K&N Replacement Air Filter

K&N Replacement Air Filter

Item #: WBM48946

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.32
Product Information
Product Q&A

K&N's lifetime replacement air filters are designed to increase horsepower and acceleration while providing excellent filtration. The air filter is custom-designed to fit into your existing factory air box and the drop-in design means adding performance is simple. The unique design of the air filter features multiple layers of cotton fabric which capture airborne dirt particles. The filter is washable and reusable and can be easily cleaned and oiled. It lasts up to 50,000 miles before cleaning is needed.

  • Filters can be cleaned over and over, and are backed by a million mile limited warranty
  • Emission legal in all 50 states, will not void manufacturer's warranty
  • Improves horsepower and torque
  • Multiple layers of cotton fabric sandwiched between pleated aluminum screen capture airborne dirt particles
  • A high-flow, washable filter that delivers the maximum amount of air possible into your engine while providing superior filtering

Product Specifications

    • PACKAGE QUANTITY1
    • FILTER MATERIALCotton Gauze
    • DESCRIPTIONK&N Replacement Air Filter
    • MANUFACTURERS PART NUMBER33-2865
    • STYLEPanel
    • BRANDK&N