Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K&N Universal Rubber Filter

K&N Universal Rubber Filter

Item #: WBM50547

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.10
Product Information
Product Q&A
Universal Air Filter
Straight Filter
Rubber Top

K&N’s Universal Air Filters are designed and manufactured for a wide variety of applications. Regardless of the angle, offset diameter of the air intake, there is a K&N Universal air filter for your equipment. All filters are constructed with ultra-strong molded pliable rubber flanges which absorb vibration and allow for secure attachment and can also be stretched for up to 1/16” (1.5mm) to fit in-between sizes. K&N Universal air filters are available in round, tapered (cone style) and oval designs, for just about any special application.

Product Specifications

    • DESCRIPTIONK&N Universal Rubber Filter
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERRU-3230
    • BRANDK&N
    • FILTER MATERIALCotton Gauze
    • STYLEConical