Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gates® Fuel Fill Hose 3 Ft. - 2" 23932
See all 134 items in product family

Gates® Fuel Fill Hose 3 Ft. - 2" 23932

Item #: WBB911918

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $62.95
Product Information
Customer Review
Product Q&A
Accessories
Gates® Fuel Fill Hose 3 Ft. - 2" 23932

Gates Fuel Fill hoses are designed to transfer fuel from the filler neck to the fuel tank, this top-quality hose is flame and fire resiGates and its low permeation rate exceeds USCG standards. It is suitable for marine diesel fuel, gasoline, and gasohol blends of ethanol, methanol, and ethers up to 15%.

Product Specifications

    • BRANDGates
    • TYPE--
    • LENGTH INCHES--
    • DIAMETER INCHES2.00
    • DESCRIPTIONFuel Fill Hose
    • LENGTH FEET3
    • MANUFACTURERS PART NUMBER23932
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:25